Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear Anti-Fog ; Anti-Scratch
Mfr # HK310PF
Zoro # G5045897
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Clear
- Lens Coating Anti-Fog
- Frame Color Clear
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # HK310PF
- Zoro # G5045897
- UPC # 766868544024
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Description
Safety Glass, Series HK3, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Yes Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Closed Cell Foam Lining, Standards ANSI Z87+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- TOUGH DUCK Safety Rain Bib Overall, SB041-BLACK-2XL (SB041)
- KLEENGUARD V30 Nemesis Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound, Black Half-Frame, Clear Lens (25679)
- PIG Roof Leak Diverter, Clear, 21.63 lb. (TLS466-CL)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays; Scratch-Resistant (CK110)
- MCR SAFETY Safety Glasses, Clear Uncoated (CL400)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (HK212PF)
- MCR SAFETY Polarized Safety Glasses, Blue Mirror Polarized (UD128BZ)
- MCR SAFETY MCR Safety T4110AF Rubicon® Protective Safety Glasses, Clear Anti-Fog Lens (T4110AF)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Scratch (BK119)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40048)
- Mcr Safety Eye Protection