Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear Anti-Fog ; Anti-Scratch
Mfr # HDX110AF
Zoro # G9410037
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Full-Frame
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # HDX110AF
- Zoro # G9410037
- UPC # 766868536975
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series HDX1, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB, Includes Closed Cell Foam Lining, Standards ANSI Z87+
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Tree Care Seat Harness, Sequoia Size 2 (C069AA02)
- SIGNMISSION Not A Walkway 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99832 (FD-2-R-16-99832)
- PHYSICIANSCARE Eye Wash Preservative, 8 oz. (90496)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, 2XL, 1 PR (400R6E-XXL (11))
- MCR SAFETY MCR Safety T4110AF Rubicon® Protective Safety Glasses, Clear Anti-Fog Lens (T4110AF)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (CL417)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (DM3MD10AF)
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (LW2130)
- MCR SAFETY Glasses, CK1 Clear UV-AF Lens, 12PK (CK110AF)
- MCR SAFETY Glasses, TC1 XL Black Temples, Clear Lens, 12PK (TC110XL)
- GATEWAY SAFETY StarLite Original Safety Glasses (GLS501)
- Mcr Safety Eye Protection