Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear Anti-Fog ; Anti-Scratch
Mfr # 55KY31
Zoro # G5047078
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Half-Frame
- Lens Color Clear
- Lens Coating Anti-Fog
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 55KY31
- Zoro # G5047078
- UPC # 766868542105
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Adjustable Arm Length | Yes |
Description
Safety Glass, Series DM3, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Style Flexible, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, Standards ANSI Z87+, MIL-PRF 31013
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 469P09 (469P09)
- LYLE No Parking Any Time Sign, 18" x 12, T1-1070-EG_12x18 (T1-1070-EG_12x18)
- SPILLTECH Spill Kit, Wheeled Drum, Chemical/Hazmat (SPKHZ-50-WD)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 11, PR (S13TAFGPU1)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (DM1310P)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (CL5H10PF)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (PN110AF)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (CL419)
- MCR SAFETY Safety Glasses, Amber Duramass Hard Coat (KD114)
- MCR SAFETY Safety Glasses, Clear Uncoated (CL400)
- ESS Ballistic Safety Glasses, Brown Scratch-Resistant (EE9015-06)
- Mcr Safety Eye Protection