Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear 99.9% UV Rays; Scratch-Resistant
Mfr # TK110
Zoro # G101839889
product price: $33.69
/pk 12, $2.81/ea
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Wraparound
- Lens Material Polycarbonate
- Frame Material Nylon
- Standards ANSI Z87.1 Compliant
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # TK110
- Zoro # G101839889
- UPC # 766868031104
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Eyewear Frame Style | Wraparound |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | 99.9% UV Rays; Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Standards | ANSI Z87.1 Compliant |
Material | Polycarbonate |
Weight | 1 lbs |
Visible Luminous Transmission | 0.9 |
Temple Style | Telescoping; Spatula |
Color | Black |
Arm Tip Type | Telescoping; Spatula |
Frame Type | Wraparound |
Description
The five position ratchet-action temples deliver a customized fit for maximum comfort, while the integral side shields and one-piece polycarbonate lens provide and added level of safety. Capable of filtering 99.9% of UV radiation—ideal for individuals working outdoors. The Duramass® scratch-resistant coating ensures a clean field of vision, even in rough worksites.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Cleanroom Coat, 3XL, Tyvek(R), Wht, PK30 (IC270BWH3X0030CS)
- SIGNMISSION OSHA Sign, Keep This Area Clear All Times, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-NS-P-1824-L-15869)
- OCCUNOMIX Rain Pants, Yellow, L, Fits Waist 40 to 42" (LUX-TRBIB-YL)
- DYMO Cartridge Label, Black/White, Labels/Roll: 250 (1868705)
- MCR SAFETY Safety Glasses, Black Duramass® Scratch-Resistant (SS110)
- MCR SAFETY Safety Glasses, Clear Mirror Indoor/Outdoor Duramass Scratch-Resistant (KD119)
- MCR SAFETY Checklite Safety Glasses, Uncoated, Clear Frame, Clear Lens (CL010)
- MCR SAFETY Polarized Safety Glasses, Blue Mirror Anti-Fog ; Polarized ; Anti-Scratch (MOUD118BZDC)
- MCR SAFETY Safety Glasses, Mirror Scratch-Resistant (BK219)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (HK310PF)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Scratch-Resistant (OO9146-01)
- Mcr Safety Safety Glasses