Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear 99.9% UV Rays; Scratch-Resistant
Mfr # CK110
Zoro # G801860398
product price: $27.89
/pk 12, $2.32/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Wraparound
- Lens Color Clear
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Standards ANSI Z87.1 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # CK110
- Zoro # G801860398
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Eyewear Frame Style | Wraparound |
Lens Color | Clear |
Frame Color | Clear |
Lens Coating | 99.9% UV Rays; Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate |
Standards | ANSI Z87.1 Compliant |
Material | Polycarbonate |
Temple Style | Bayonet |
Color | Clear |
Features | Scratch-Resistant Lens—Blocks 99.9% of UV rays. |
Visible Luminous Transmission | 0.9 |
Weight | 0.8 lbs |
Arm Tip Type | Bayonet |
Frame Type | Wraparound |
Description
Lightweight, polycarbonate frame and nose piece. Design provides near total seal of eye orbit or maximum protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR M-Pact Covert Tactical Glove, Black, S, 7" L, PR (MPT-55-008)
- IRONLACE Paracord 550 Shoelace, 72", Camo, PR1 (550-72-07)
- FOREST-LITE Wildland Fire Hose, 100 ft. L, Sgle Jcket (G55H1F100N)
- RADIANS Safety Glasses, Amber Uncoated (JR0140ID)
- MCR SAFETY Safety Glasses, Clear Uncoated (9800)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays; Scratch-Resistant (CK110)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (BD110PF)
- MCR SAFETY Safety Glasses, Clear Mirror Indoor/Outdoor Duramass Scratch-Resistant (KD119)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (BK310AF)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (BD112P)
- HONEYWELL ENVIRONMENTAL UvexHoney, Astro Otg 3001 Wraparound Safety Glasses, Black Plastic Frame, Clear Lens (S2500)
- Mcr Safety Eye Protection