Shop All Safety Glasses
Mcr Safety
Safety Glasses, Clear 99.9% UV Rays; Anti-Fog; Scratch-Resistant
Mfr # ST110
Zoro # G601839921
$58.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Wraparound
- Lens Material Polycarbonate
- Frame Material Nylon
- Standards ANSI Z87.1 Compliant
- Temple Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # ST110
- Zoro # G601839921
- UPC # 766868001107
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Eyewear Frame Style | Wraparound |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | 99.9% UV Rays; Anti-Fog; Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Standards | ANSI Z87.1 Compliant |
Temple Color | Black |
Weight | 0.111 lbs |
Color | Black |
Material | Polycarbonate |
Temple Style | Bayonet |
Visible Luminous Transmission | 0.9 |
Frame Type | Wraparound |
Arm Color | Black |
Arm Tip Type | Bayonet |
Description
Face-flattering design appeals to a wide range of professionals. High-quality polycarbonate lenses provide superior protection without hindering visual acuity. Five-position ratchet-action temples make getting a proper fit quick and easy. Lightweight nylon frame and non-slip rubber ear-piece grips help ensure comfortable day-long use. Duramass® coating protects against scratching.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 18 in Length, Black, L (KBKB1T18)
- ZORO SELECT Windsock Kit, Orange, 10 In. (3LWE4)
- HANDI-FOAM Spray Foam Sealant, Orange, 12 PK (P30192G)
- BULLDOG Safety Glasses, Clear, Full Frame (EHF10S)
- MCR SAFETY Safety Glasses, Clear Duramass Scratch-Resistant (KD110)
- MCR SAFETY Safety Glasses, Gray Duramass Scratch-Resistant (KD112)
- MCR SAFETY MCR Safety® S2110 Safety Glasses S21 Series, Clear Lens, Metal Frame (S2110)
- MCR SAFETY Uncoated Safety Glass with Cord, Clear Anti-Scratch (MP110)
- MCR SAFETY Glasses, Memphis MP1 Black Frame, Gray G14, 12PK (MP112G)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (CL410AF)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (OG112AF)
- Mcr Safety Eye Protection