Shop All Safety Glasses
Mcr Safety
Safety Glasses, Blue Scratch Resistant
Mfr # SR218B
Zoro # G507963898
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Scratch Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
- Polarized Lens No
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SR218B
- Zoro # G507963898
- UPC # 766868547568
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Adjustable Arm Length | No |
Description
Safety Glasses, Series Swagger SR2, Gender Universal, Lens Color Blue, Lens Coating Scratch Resistant, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Removeable side shields, Standards ANSI, ISO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-Rsoft FX Disposable Foam Ear Plugs, Bell Shape, 33 dB, Yellow, 200 PK (312-1261)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, XL (J22207)
- 212 PERFORMANCE AX360 Seamless Knit Cut 3 Lite Gloves, Small (AXLTC3-03-008)
- NATIONAL SAFETY APPAREL Face Mask, 6" H, 4" W, Navy, Fabric, Reusable (MASK2A-FK)
- MCR SAFETY Safety Glasses, Green Scratch Resistant (SR22BG)
- MCR SAFETY Safety Glasses, Gray Scratch Resistant (SR212)
- MCR SAFETY Safety Glasses, Clear Scratch Resistant (SR210)
- MCR SAFETY Safety Glasses, Amber Duramass Hard Coat (KD114)
- MCR SAFETY Safety Glasses, Blue Mirror Scratch-Resistant (SR128B)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (RT110AF)
- DEWALT Safety Glasses, Clear Scratch-Resistant (DPG58-1D)
- Mcr Safety Safety Glasses