Shop All Safety Glasses
Mcr Safety
Safety Glasses, Blue Scratch-Resistant
Mfr # KD113
Zoro # G4102926
original price:
$2.94
8% off
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Blue
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Nylon
- Polarized Lens No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # KD113
- Zoro # G4102926
- UPC # 766868381131
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Blue |
Lens Coating | Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Klondike |
UV Protection | 99.99% UVA/UVB |
Standards | ANSI Z87.1-2015, CAN/CSA Z94.3-16 |
Frame Color | Black |
Photochromatic Lens | No |
Metal Detectable | Yes |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
X-Ray Detectable | Yes |
Visible Luminous Transmission | 0.68 |
Frame Style | Wraparound |
Arm Color | Black |
Arm Tip Type | Spatula |
Frame Type | Half-Frame |
Description
Safety Glasses, Series KD1, Gender Unisex, Lens Color Light Blue, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Spatula, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable Yes, UV Protection 99.99 Percent UVA/UVB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Conduit and Voltage Sign and Labels, PK5 (152384)
- TOUGH DUCK Hi-Vis Rain Pants, L, Orange (S37411)
- SIGNMISSION OSHA Sign, Emergency Exit Please Use Other Doors, 18in X 12in Aluminum, 12"W, 18" L, Landscape (OS-NS-A-1218-L-11823)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R4300)
- MCR SAFETY Safety Glasses, Blue Anti-Scratch (BK113)
- MCR SAFETY Glasses, Swagger SR4 Clr Frm, Blk Mir MAX36 Polaz (SR417BZDC)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (KD512)
- MCR SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (FF322AF)
- MCR SAFETY Safety Glasses, Red Scratch-Resistant (SR14R)
- MCR SAFETY MCR Safety BearKat BK310 Safety Glasses BK3, Clear Lens, Clear Frame (BK310)
- EDGE EYEWEAR Kazbek Glass Plr Smk/Blk (TSK236)
- Mcr Safety Eye Protection