Shop All Safety Glasses
Mcr Safety
Safety Glasses, Blue Scratch-Resistant
Mfr # BK118
Zoro # G3600171
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Polarized Lens No
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # BK118
- Zoro # G3600171
- UPC # 766868231184
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series BK1, Gender Unisex, Lens Color Blue, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Eyewear Size M, Lens Material Polycarbonate, Temple Color Black, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87+
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Width: 8", PSP734 (PSP734)
- ZORO SELECT Biodegradable Flagging Tape, Yellow, 100ft (BDY-200)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-8-PK (WM-8-PK)
- CHILL-ITS BY ERGODYNE Arm Sleeve, American Flag, XL/2XL, PR1 (6695)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (BK212)
- MCR SAFETY MCR Safety OG110AF Law® Over the Glasses Safety Glasses, Clear Anti-Fog Lens (OG110AF)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (HK310PF)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (T4110AF)
- MCR SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Scratch (26H035)
- MCR SAFETY BearKat Safety Glasses, BK3 Series, UV-AF Anti-Scratch Coating, Wraparound, Frameless, Light Blue (BK313)
- MUTUAL INDUSTRIES Safety Glasses, Wraparound Gray (50031)
- Mcr Safety Eye Protection