Shop All Safety Glasses
Mcr Safety
Safety Glasses, Blue Mirror Scratch-Resistant
Mfr # SR128B
Zoro # G2118558
$6.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Blue Mirror
- Frame Color White
- Lens Coating Scratch-Resistant
- Frame Material Polycarbonate
- Series Swagger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # SR128B
- Zoro # G2118558
- UPC # 766868021471
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Lens Color | Blue Mirror |
Frame Color | White |
Lens Coating | Scratch-Resistant |
Frame Material | Polycarbonate |
Series | Swagger |
Standards | CE EN166; ISO 12312-1 Blue Light 0.96; Z87+ |
Temple Style | Bayonet |
Visible Luminous Transmission | 0.13 |
Temple Color | White; Black |
Arm Tip Type | Bayonet |
Arm Color | White; Black |
Description
Swagger Safety Glasses
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (A010AA01)
- YOUNGSTOWN GLOVE CO Goat Grain Leather, Arc Rated, M, PR (12-3365-60 MEDIUM)
- LYLE Decal Danger Operation By, 5"x3-1/2" (LCU4-0566-ND_5X3.5)
- 3M DBI-SALA Hi-Vis Full Body Harness, Universal, Polyester (1111580)
- MCR SAFETY Safety Glasses, Amber Scratch-Resistant (BK114)
- MCR SAFETY Polarized Safety Glasses, Blue Mirror Polarized (UD128BZ)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (SS130)
- MCR SAFETY Safety Glasses, Green Scratch-Resistant (LW2130)
- MCR SAFETY MCR Safety® S2110 Safety Glasses S21 Series, Clear Lens, Metal Frame (S2110)
- MCR SAFETY Polarized Safety Glasses, Blue Mirror Anti-Fog ; Polarized ; Anti-Scratch (MOUD118BZDC)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (GSK-XL116VS)
- Mcr Safety Safety Glasses