Shop All Safety Glasses
Mcr Safety
Safety Glasses, Blue Anti-Scratch
Mfr # BK113
Zoro # G1436346
original price:
$2.86
19% off
new price: $2.29
/ea
Sold in multiples of 12 for $27.48
$27.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Light Blue
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # BK113
- Zoro # G1436346
- UPC # 766868231139
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series BK1, Gender Unisex, Lens Color Light Blue, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black/Blue, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Light Blue, Temple Style Hybrid, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87+
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Welding Safety Glasses, Green Reflective, Scratch-Resistant (235662)
- LYLE Yield Traffic Sign, 36 in H, 36 in W, Aluminum, Triangle, English, R1-2-36HA (R1-2-36HA)
- DUNLOP Size 11 Unisex Steel Rubber Boot, Yellow (6123155.11)
- SAFETY TECHNOLOGY INTERNATIONAL Conduit Spacer with Frame - Clear for Stopper II® series (STI-3100)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (BK112)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Scratch (BK119)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (CL412)
- MCR SAFETY Safety Works Hellion Anti-Fog Safety Glasses Clear Lens Black Frame 1 pc (SWHL110AF)
- MCR SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (RT112AF)
- MCR SAFETY Safety Glasses, Green Anti-Scratch (RP2130)
- 3M Safety Goggle, Clear Anti-scratch & Anti-fog (7100079049)
- Mcr Safety Eye Protection