Shop All Safety Glasses
Mcr Safety
Safety Glasses, Black Duramass® Scratch-Resistant
Mfr # SS110
Zoro # G005674685
product price: $1.65
/ea
Sold in multiples of 4 for $6.60
$6.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style Wraparound
- Lens Material Polycarbonate
- Frame Material Nylon
- Standards CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.14; Z87+
- Temple Style Telescoping; Spatula
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # SS110
- Zoro # G005674685
- UPC # 766868131101
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Eyewear Frame Style | Wraparound |
Lens Color | Black |
Frame Color | Black |
Lens Coating | Duramass® Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Standards | CAN/CSA Z94.3; CE EN166; ISO 12312-1 Blue Light 0.14; Z87+ |
Temple Style | Telescoping; Spatula |
Weight | 0.08 lbs |
Temple Color | Clear |
Visible Luminous Transmission | 0.9 |
Frame Type | Wraparound |
Arm Tip Type | Telescoping; Spatula |
Description
Stylish, highly practical wraparound design helps maximize your field of vision. Duramass coating keeps lenses scratch-free. Extension-adjustable temples enhance comfort. U.V. protection blocks 99% of those harmful rays. Lightweight, well-balanced frame is designed to accommodate extended wearing periods.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIWI LACE BOOT 72"" BLACK (70449)
- YOUNGSTOWN Youngstown Waterproof Winter Plus Gloves (03-3450-80-3XL)
- CONDOR Cut Resistant Gloves, PR (61JC50)
- HY-KO For Rent Sign 8.5" x 12.5", 10PK, A03005 (A03005)
- MCR SAFETY Safety Glasses, Clear 99.9% UV Rays; Scratch-Resistant (TK110)
- MCR SAFETY Safety Glasses, Clear Mirror Indoor/Outdoor Duramass Scratch-Resistant (KD119)
- MCR SAFETY Safety Glasses, Clear Duramass Scratch-Resistant (KD110)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (DM1312PF)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (KD310AF)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (HK210PF)
- INTERSTATE SAFETY Frameless Safety Glasses with Scratch-Resistant Coating - Clear, PK 12 (40251-12BX)
- Mcr Safety Eye Protection