Shop All Safety Glasses
Mcr Safety
Safety Glasses, Anti-Fog, Over Glass, Clear
Mfr # MCSCRWOG110AF
Zoro # G601833752
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Steel
- Frame Material Polycarbonate
- Standards ANSI Z87+
- Features Anti-fog; Non-slip; Scratch Resistant; Durable; Ratcheting Temple Design; Over-the-Glasses (OTG); Dielectric; Wraparound Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MCSCRWOG110AF
- Zoro # G601833752
- UPC # 766868681118
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Anti-fog Safety Glasses |
Lens Color | Clear |
Frame Color | Steel |
Frame Material | Polycarbonate |
Standards | ANSI Z87+ |
Features | Anti-fog; Non-slip; Scratch Resistant; Durable; Ratcheting Temple Design; Over-the-Glasses (OTG); Dielectric; Wraparound Lens |
Arm Color | Silver |
Description
Anti-fog safety glasses feature an over-the-glass, wraparound lens design to protect your prescription eyewear and your eyes. Thermal plastic rubber temple inserts enhance the grip and comfort of these glasses. Built-in side protection prevents particles from entering from the sides.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Cable SRL w/Fall Indic Snap Hook, 15 ft. (FS-FSP1215-G)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- RADIANS Cl 3 LS UV Shirt w/ Segmented Tape Med (ST24-3PGS-M)
- C.H. HANSON Number Set, 1/4 In. H, Steel (20581)
- MCR SAFETY Crews 135-BK117 Bearkat Silver Mirror Lens Safety Glasses (135-BK117)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (135-KD112)
- MCR SAFETY Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant, 12PK (CWS S2110)
- MCR SAFETY Checklite Gray Lens Safety Glasses, Gray Polycarbonate Lens (MCSCRWCL112)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (CL112)
- MCR SAFETY Safety Glasses, Nonslip Temple Grip, Clear (MCSCRWBK110)
- GATEWAY SAFETY GLASSES STARLITE SAFETY SILVER MIRROR LNS (468M)
- Mcr Safety Eye Protection