Shop All Safety Glasses
Mcr Safety
Safety Glasses, Anti-Fog Lens, Clear Max6, Clear Max 6 Superior Anti Fog
Mfr # T12210P
Zoro # G206125023
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Clear
- Frame Color Black
- Lens Coating Max 6 Superior Anti Fog
- Frame Material Polycarbonate
- Standards ANSI Z87.1 & MIL-PRF 3103
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # T12210P
- Zoro # G206125023
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses,Anti-Fog Lens,Clear Max6 |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Max 6 Superior Anti Fog |
Frame Material | Polycarbonate |
Standards | ANSI Z87.1 & MIL-PRF 3103 |
Primary Frame Color | Black |
Temple Style | Bayonet with TPR |
Temple Color | Black |
Visible Luminous Transmission | 0.9 |
Arm Color | Black |
Description
Safety Glasses,Anti-Fog Lens,Clear Max6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18™ ROCKET™ Dual Power LED Tower Light w/ Battery (2131-20, 48-11-1850)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, V-Neck, Knit Cuff, Medium, Black (JKV9023BK)
- 3M Protective Coverall, White/Blue, Zipper (4535-L)
- KISHIGO 2-Piece Rainsuit with Hood, Jacket/Pant, Storm Stopper Pro, Class 3, Hi-Vis Lime, Size L/XL (RW100-L-XL)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Fog, Scratch-Resistant (RP219AF)
- MCR SAFETY Safety Glasses, Amber Scratch-Resistant (KD114AF)
- MCR SAFETY MCR Safety Crews CL112 Checklite Safety Glasses, Black Lens, Black Frame, Anti-Scratch (CL112)
- MCR SAFETY Safety Glasses, Gray Scratch-Resistant (CL417)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (BD110PF)
- MCR SAFETY Safety Glasses, Clear Uncoated (BL010)
- BOLLE SAFETY Safety Glasses, Clear Polycarbonate (TRYON OTG)
- Mcr Safety Safety Glasses