Shop All Safety Glasses
Mcr Safety
Safety Glasses, Anti-Fog Lens, Amber Max6, Amber Max 6 Superior Anti Fog
Mfr # T12314P
Zoro # G306125053
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Color Amber
- Frame Color Black
- Lens Coating Max 6 Superior Anti Fog
- Frame Material Polycarbonate
- Standards ANSI Z87.1 & MIL-PRF 3108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # T12314P
- Zoro # G306125053
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses,Anti-Fog Lens,Amber Max6 |
Lens Color | Amber |
Frame Color | Black |
Lens Coating | Max 6 Superior Anti Fog |
Frame Material | Polycarbonate |
Standards | ANSI Z87.1 & MIL-PRF 3108 |
Primary Frame Color | Black |
Temple Style | Bayonet with TPR |
Temple Color | Black |
Visible Luminous Transmission | 0.8 |
Arm Color | Black |
Description
Safety Glasses,Anti-Fog Lens,Amber Max6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Deluxe Manhole Lid Lifter (9401-20)
- WOLVERINE Size 9 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), 3XL (JET2NV RG 3XL)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 9x19.25x0.06 CLR Unbound (29103)
- MCR SAFETY Safety Glasses, Blue Mirror Scratch-Resistant (SR128B)
- MCR SAFETY MCR Safety® Swagger® SR148B Safety Glasses SR1, Clear Frame, Black TPR Temples, Blue Lens (SR148B)
- MCR SAFETY Safety Glasses, Clear Scratch Resistant (DM3MD10)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Fog ; Anti-Scratch (RT129AF)
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Fog, Scratch-Resistant (KD319AF)
- MCR SAFETY MCR Safety LW210 Law® LW2 Safety Glasses , Clear Lens (LW210)
- 3M PELTOR Protective Eyewear SF301AF, Cle, PK20 (SF301AF)
- Mcr Safety Safety Glasses