Shop All Reader Eyewear
Mcr Safety
Safety Glass, Scratch Resistant, Cord
Mfr # MPH25G
Zoro # G701709032
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards ANSI Z87+, ISO 12312-1
- Photochromatic Lens No
- Lens Coating Anti-Scratch
- Series Memphis
- Lens Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # MPH25G
- Zoro # G701709032
- UPC # 766868546073
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | Universal |
Description
Scratch Resistant Bifocal Safety Glass with Cord, +2.50 Diopter Strength, Gray Lens Color, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, X-Ray Detectable No, Includes Cord, Standards ANSI Z87+, ISO 12312-1, Eyewear Size Universal, Series Memphis
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPLORO Men's Insulated Blue Nylon Coat size XL (34068-RXL1B)
- MILWAUKEE TOOL Level 8 Cut Resistant High-Dexterity Nitrile Dipped Gloves - Medium (12 pair) (48-73-7021B)
- NMC Danger Unauthorized Personnel Keep Out Sign, D143A (D143A)
- ANSELL N27, Fully Textured Disposable Gloves, 3.9 mil Palm, Nitrile, Powder-Free, M, 100 PK, Cobalt Blue (N272)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH20G)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH25)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH10G)
- MCR SAFETY MCR Safety® BearKat® BKH20 Safety Glasses BK1 Magnifiers, 2.0 Strength, Clear Lens (BKH20)
- MCR SAFETY Bifocal Safety Reading Glasses, Anti-Scratch, Padded Arms, Clear Frame, Clear Lens, +2.00 Diopter (BKH20)
- MCR SAFETY Reading Glasses, +1.0, Gray, Polycarbonate (BKH10G)
- CROSSFIRE Crossfire ES4 Bifocal Safety Eyewear (216425)
- Mcr Safety Reader Eyewear