Shop All Reader Eyewear
Mcr Safety
Safety Glass, Scratch Resistant, Cord
Mfr # MPH15G
Zoro # G401709042
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diopter Strength +1.50
- Lens Material Polycarbonate
- Frame Color Black
- Frame Material Nylon
- Eyewear Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MPH15G
- Zoro # G401709042
- UPC # 766868546035
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | Universal |
Description
Scratch Resistant Bifocal Safety Glass with Cord, +1.50 Diopter Strength, Gray Lens Color, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, X-Ray Detectable No, Includes Cord, Standards ANSI Z87+, ISO 12312-1, Eyewear Size Universal, Series Memphis
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCALEBREAK Neutralizer Powder, 25 lb, Pail, White (SCLBRK-NEUT-25)
- SUNDSTROM SAFETY Protective Film, For SR200 Full Face, PK10 (SR 343)
- HILLMAN Distinctions 5 in. Black Steel Screw-On Number 4 1 pc, 3PK (844714)
- INTERSTATE SAFETY 6" Weightlifting / Back Support Belt w/Low Profile Torque Ring Closure & Waterproof Foam Core - Med (40152-M)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH10G)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH25)
- MCR SAFETY MCR Safety® BearKat® BKH25 Safety Glasses BK1 Magnifier, 2.5 Strength, Clear Lens (BKH25)
- MCR SAFETY Bifocal Safety Reading Glasses, +2.50, Eyewear Size: Universal (DM13H25BPF)
- MCR SAFETY Reader Eyewear, 1.5, Antifog, Polycarbonate (RTH15AF)
- MCR SAFETY Anti-Fog, Scratch Resistant Safety Glass with Cord, Clear Polycarbonate Lens (MP110DC)
- DELTA PLUS Elvex Safety Glasses RX-350-1.5, Clear Anti-Fog (RX-350-1.5 CAF)
- Mcr Safety Reader Eyewear