Shop All Reader Eyewear
Mcr Safety
Safety Glass, Scratch Resistant, Cord
Mfr # MPH15
Zoro # G801709031
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Foam Lined No Foam Lining
- X-Ray Detectable No
- Standards ANSI Z87+, ISO 12312-1
- Series Memphis
- Frame Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # MPH15
- Zoro # G801709031
- UPC # 766868546028
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | Universal |
Description
Scratch Resistant Bifocal Safety Glass with Cord, +1.50 Diopter Strength, Clear Lens Color, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, X-Ray Detectable No, Includes Cord, Standards ANSI Z87+, ISO 12312-1, Eyewear Size Universal, Series Memphis
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 12 in, Mega Kit, 1/16 (STL-116-8128)
- MILWAUKEE TOOL Hard Hat Lanyard with Loop (48-22-8801)
- WOLVERINE Size 9 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- KLEENGUARD 2X-Large, 24 PK, White, MICROFORCE* Barrier SMS Fabric (KCC 49125)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH10G)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH10)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH20)
- MCR SAFETY Reading Glasses, +2.0, Gray, Polycarbonate (BKH20G)
- MCR SAFETY Safety Glasses, Traditional Anti-Fog (DM13H20PF)
- MCR SAFETY MCR Safety® BearKat® BKH25 Safety Glasses BK1 Magnifier, 2.5 Strength, Clear Lens (BKH25)
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (2941415)
- Mcr Safety Reader Eyewear