Mcr Safety

Safety Glass, Scratch Resistant, Cord


product price: $7.15
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Gender Universal
  • Frame Color Black
  • Series Memphis
  • Eyewear Size Universal
  • Foam Lined No Foam Lining
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Eyewear Size Universal

Description

Scratch Resistant Bifocal Safety Glass with Cord, +1.00 Diopter Strength, Gray Lens Color, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, X-Ray Detectable No, Includes Cord, Standards ANSI Z87+, ISO 12312-1, Eyewear Size Universal, Series Memphis

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.