Shop All Leather Driver's Gloves
Mcr Safety
Road Hustler Prem Grn Driver Wing, M, PK12
Mfr # 3224M
Zoro # G0662420
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Color Beige
- Material Cowhide
- Leather Grade Premium
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 3224M
- Zoro # G0662420
- UPC # 30451433224289
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | M |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot Carbo-Tec LT Waterproof Chelsea Work Boot (GB00434)
- 3M DBI-SALA Welders Full Body Harness, Universal, Polyester (1109975)
- PIG SpillBlocker Barrier Dike Connector (PLR205)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-125-C-342-YL)
- MCR SAFETY Economy Leather Driver Gloves, Medium, Beige, (3215M)
- MCR SAFETY Leather Palm Gloves, Deerskin, L, PR (3500L)
- MCR SAFETY Prem Grn Goatskin Driver Strght, 3XL, PK12 (3601XXXL)
- MCR SAFETY Indust Grade Cowhide Grain Driver, L, PK12 (3213L)
- MCR SAFETY Gloves, Road Hustler Premium Grain Drvr Key Thmb, L, 12PK (3200L)
- MCR SAFETY Select Grade Driver Wing Thumb Co, L, PK12 (3214L)
- PYRAMEX Pigskin Leather Driver Keystone Thumb, Size S, 12PK (GL4001KS)
- Mcr Safety Gloves & Hand Protection