Shop All Leather Driver's Gloves
Mcr Safety
Road Hustler Prem Grn Driver Wing, L, PK12
Mfr # 3224L
Zoro # G0485077
original price:
$155.97
10% off
new price: $139.99
/pk 12, $11.67/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Color Beige
- Material Cowhide
- Leather Grade Premium
- Thumb Style Wing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 3224L
- Zoro # G0485077
- UPC # 30451433224357
- Country of Origin Multiple
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Glove Length Style | Standard |
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHELBY Firefighters Gloves, S, Blue, PR (5228)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-S)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471L85 (471L85)
- INCOM Reflective Marking Tape, Vinyl, 50 pcs. (RR250RD)
- MCR SAFETY Gloves, 2XL, PR (MU3624XXL)
- MCR SAFETY Gloves, L, PR (MU3624GFRL)
- MCR SAFETY Select Goatskin Driver Straight T, M, PK12 (3603M)
- MCR SAFETY Gloves, XL, PR (MU3624GKXL)
- MCR SAFETY Leather Palm Gloves, Goatskin, L, PR (3613L)
- MCR SAFETY Gloves, L, PR (MU3624FRL)
- MAGID RoadMaster B6540EHVO Leather Drivers Gloves with HiViz Fingertips, XL, 12PK (B6540EHVO-XL)
- Mcr Safety Leather Driver's Gloves