Shop All Rain Jackets
Mcr Safety
Rider Raincoat, Yellow, XL
Mfr # 260CXL
Zoro # G4220605
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Length 60 in
- Fabric Weight 3 oz
- Gender Unisex
- Fits Chest Size 48 in to 50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 260CXL
- Zoro # G4220605
- UPC # 45143260140
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | XL |
Length | 60 in |
Fits Chest Size | 48 in to 50 in |
Details
Item | Rider Raincoat |
Color | Yellow |
Material | PVC |
Fabric Weight | 3 oz |
Gender | Unisex |
Includes | (2) Inner Leg Snaps Which Form Chaps, Badge Holder, Back Cape Vented |
Resists | water |
Liner Material | Polyester |
Number of Outside Pockets | 1 |
Closure Type | snaps |
Thickness | 0.35 mm |
Seam Style | Stitched/Taped |
Number of Inside Pockets | 1 |
Lining Material | Polyester |
Number of Pockets | 0-3 |
Description
Rider Raincoat, Size XL, Number of Inside Pockets 1, Number of Outside Pockets 1, Color Yellow, Front Closure Type Snaps, Gender Unisex, Material PVC, Length 60 in, Lining Material Polyester, Thickness 0.35 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SK111VS)
- SALISBURY Elec. Glove Protector, 9, White/Orange, PR (ILP5S/9)
- SAFEWAZE Cable SRL w/Fall Indic Snap Hook, 20 ft. (FS-FSP1220-G)
- MCR SAFETY Welding Leather Glove, Brown/White, XL, PR (4890XL)
- MCR SAFETY Rider Raincoat, Yellow, 5XL (260CX5)
- MCR SAFETY Rider Raincoat, Black, 4XL (267CX4)
- MCR SAFETY Rider Raincoat, Black, M (267CM)
- MCR SAFETY Raincoat w/ Detachable Hood, Yellow, M (200CM)
- MCR SAFETY .28Mm PVC Nylon PVC Fr, 6XL (3003X6)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Jacket, 2XL (388JX2)
- POLYCO Rain Jacket, Yellow, XL (50624)
- Mcr Safety Workwear and Protective Clothing