Shop All Rain Jackets
Mcr Safety
Rider Raincoat, Yellow, M
Mfr # 260CM
Zoro # G0465105
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Length 60 in
- Fabric Weight 3 oz
- Gender Unisex
- Thickness 0.35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 260CM
- Zoro # G0465105
- UPC # 45143260126
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | M |
Length | 60 in |
Fits Chest Size | 38 in to 40 in |
Details
Item | Rider Raincoat |
Color | Yellow |
Material | PVC |
Fabric Weight | 3 oz |
Gender | Unisex |
Thickness | 0.35 mm |
Number of Outside Pockets | 1 |
Number of Inside Pockets | 1 |
Closure Type | snaps |
Includes | (2) Inner Leg Snaps Which Form Chaps, Badge Holder, Back Cape Vented |
Liner Material | Polyester |
Resists | water |
Seam Style | Stitched/Taped |
Lining Material | Polyester |
Number of Pockets | 2 |
Description
Rider Raincoat, Size M, Number of Inside Pockets 1, Number of Outside Pockets 1, Color Yellow, Front Closure Type Snaps, Gender Unisex, Material PVC, Length 60 in, Lining Material Polyester, Thickness 0.35 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y4436-200)
- MOON AMERICAN Heavy Duty Industrial Fog Nozzle - 2-1/2 In. NH - Brass (520-2521UL)
- MAGID MultiMaster PVC Dotted Jersey Gloves, 12PK (T92P)
- LAKELAND Disposable Sleeve Apron, White, XL (PBL141-XL)
- MCR SAFETY Rider Raincoat, Yellow, 4XL (260CX4)
- MCR SAFETY Rider Raincoat, Black, 4XL (267CX4)
- MCR SAFETY Rider Raincoat, Yellow, 3XL (260CX3)
- MCR SAFETY .28Mm PVC Nylon PVC Fr, 6XL (3003X6)
- MCR SAFETY Raincoat with Detachable Hood, Yellow, 7XL (360CX7)
- MCR SAFETY Classic Raincoat with Detachable Hood, PVC/Polyester, Waterproof, 48 in S, Yellow, Large (200CS)
- TINGLEY Iron Eagle 10 Mil Polyurethane Rain Jacket (J22107.2X)
- Mcr Safety Rain Jackets