Shop All Rain Jackets
Mcr Safety
Rider Raincoat, Yellow, 4XL
Mfr # 260CX4
Zoro # G2823213
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Length 60 in
- Fabric Weight 3 oz
- Gender Unisex
- Fits Chest Size 58 in to 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 260CX4
- Zoro # G2823213
- UPC # 45143260171
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 4XL |
Length | 60 in |
Fits Chest Size | 58 in to 60 in |
Details
Item | Rider Raincoat |
Color | Yellow |
Material | PVC |
Fabric Weight | 3 oz |
Gender | Unisex |
Liner Material | Polyester |
Resists | water |
Thickness | 0.35 mm |
Includes | (2) Inner Leg Snaps Which Form Chaps, Badge Holder, Back Cape Vented |
Number of Outside Pockets | 1 |
Closure Type | snaps |
Seam Style | Stitched/Taped |
Number of Inside Pockets | 1 |
Lining Material | Polyester |
Number of Pockets | 0-3 |
Description
Rider Raincoat, Size 4XL, Number of Inside Pockets 1, Number of Outside Pockets 1, Color Yellow, Front Closure Type Snaps, Gender Unisex, Material PVC, Length 60 in, Lining Material Polyester, Thickness 0.35 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 13 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 13M)
- TAPCO Sign Post, Silver, Steel, 10 ft L (054-00036)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1443-RD_14X10 (U4-1443-RD_14X10)
- MILWAUKEE TOOL 100 Pair Ear Plugs (Individually Sealed) (48-73-3006)
- MCR SAFETY Rider Raincoat, Yellow, M (260CM)
- MCR SAFETY Rider Raincoat, Black, 2XL (267CX2)
- MCR SAFETY Rider Raincoat, Yellow, 3XL (260CX3)
- MCR SAFETY Classic Raincoat with Detachable Hood, PVC/Polyester, Waterproof, 49 in L, Yellow, XL (200CXL)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat, XL (240CXL)
- MCR SAFETY Garments, Classic Plus, .35mm, PVC/Poly, Coat, Cor, X4 (247CX4)
- PROPAC PONCHO (D8006)
- Mcr Safety Rain Jackets