Shop All Rain Jackets
Mcr Safety
Rider Raincoat, Yellow, 2XL
Mfr # 260CX2
Zoro # G4181414
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Length 60 in
- Fabric Weight 3 oz
- Gender Unisex
- Seam Style Stitched/Taped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 260CX2
- Zoro # G4181414
- UPC # 45143260157
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2XL |
Length | 60 in |
Fits Chest Size | 52 in to 54 in |
Details
Item | Rider Raincoat |
Color | Yellow |
Material | PVC |
Fabric Weight | 3 oz |
Gender | Unisex |
Seam Style | Stitched/Taped |
Resists | water |
Thickness | 0.35 mm |
Closure Type | snaps |
Number of Inside Pockets | 1 |
Number of Outside Pockets | 1 |
Includes | (2) Inner Leg Snaps Which Form Chaps, Badge Holder, Back Cape Vented |
Liner Material | Polyester |
Lining Material | Polyester |
Number of Pockets | 2 |
Description
Rider Raincoat, Size 2XL, Number of Inside Pockets 1, Number of Outside Pockets 1, Color Yellow, Front Closure Type Snaps, Gender Unisex, Material PVC, Length 60 in, Lining Material Polyester, Thickness 0.35 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWHXL00250C)
- AO SAFETY AO Tuffmaster Face Shield Window 14.5" W x 9" H (GLS383)
- CM GLOBAL Custom Backlit Sign, 20" L, Plastic, 1" W (425-10-DBH)
- C.H. HANSON Interlocking Stncls, Numb & Letters, Brass, 10068 (10068)
- MCR SAFETY Rider Raincoat, Black, 2XL (267CX2)
- MCR SAFETY Rider Raincoat, Yellow, 4XL (260CX4)
- MCR SAFETY Rider Raincoat, Yellow, 3XL (260CX3)
- MCR SAFETY Classic .35Mm PVC Poly Jacket Yellow, 6XL (200JX6)
- MCR SAFETY Raincoat with Detachable Hood, Black, S (267CS)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat, XL (240CXL)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, S (J41108)
- Mcr Safety Rain Gear