Shop All Rain Jackets
Mcr Safety
Rider Raincoat, Black, 5XL
Mfr # 267CX5
Zoro # G4089897
original price:
$20.19
9% off
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Black
- Material PVC
- Length 60 in
- Fabric Weight 3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 267CX5
- Zoro # G4089897
- UPC # 45143267088
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 5XL |
Length | 60 in |
Fits Chest Size | 64 in to 66 in |
Details
Item | Rider Raincoat |
Color | Black |
Material | PVC |
Fabric Weight | 3 oz |
Gender | Unisex |
Resists | water |
Number of Inside Pockets | 1 |
Includes | (2) Inner Leg Snaps Which Form Chaps, Badge Holder, Back Cape Vented |
Number of Outside Pockets | 1 |
Seam Style | Stitched/Taped |
Closure Type | snaps |
Thickness | 0.35 mm |
Liner Material | Polyester |
Insulation Material | Polyester |
Number of Pockets | 2 |
Description
Rider Raincoat, Size 5XL, Number of Inside Pockets 1, Number of Outside Pockets 1, Color Black, Front Closure Type Snap, Gender Unisex, Material PVC, Length 60 in, Thickness 0.35 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ComfortFlex Unlined Pebble Grip Nitrile Gloves, 12PK (WU5-9)
- NOTRAX Open Grid Antifatigue Mat 28 In W x 3 ft 4 in L, 7/8 In (549S2840YB)
- PHYSICIANSCARE Eye Wash Preservative, 8 oz. (90496)
- THOROGOOD SHOES Size 10-1/2 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 1052E)
- MCR SAFETY Raincoat with Detachable Hood, Black, S (267CS)
- MCR SAFETY Schooner .10Mm PVC Disposable Ponc (O41)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, 4XL (O72CX4)
- MCR SAFETY Rider Raincoat, Yellow, 4XL (260CX4)
- MCR SAFETY Rider Raincoat, Black, 4XL (267CX4)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Fr, L (FR267CL)
- TINGLEY Eagle Rain Jacket, Yellow, S (J21207)
- Mcr Safety Rain Jackets