Shop All Rain Jackets
Mcr Safety
Rider Raincoat, Black, 3XL
Mfr # 267CX3
Zoro # G4138355
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Length 60 in
- Fabric Weight 3 oz
- Gender Unisex
- Number of Inside Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 267CX3
- Zoro # G4138355
- UPC # 45143267064
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 3XL |
Length | 60 in |
Fits Chest Size | 54 in to 56 in |
Details
Item | Rider Raincoat |
Color | Black |
Material | PVC |
Fabric Weight | 3 oz |
Gender | Unisex |
Number of Inside Pockets | 1 |
Includes | (2) Inner Leg Snaps Which Form Chaps, Badge Holder, Back Cape Vented |
Number of Outside Pockets | 1 |
Liner Material | Polyester |
Closure Type | snaps |
Thickness | 0.35 mm |
Resists | water |
Seam Style | Stitched/Taped |
Lining Material | Polyester |
Number of Pockets | 2 |
Description
Rider Raincoat, Size 3XL, Number of Inside Pockets 1, Number of Outside Pockets 1, Color Black, Front Closure Type Snaps, Gender Unisex, Material PVC, Length 60 in, Lining Material Polyester, Thickness 0.35 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER TZe Premium Laminated Tape, 12mmx8m, G (TZEPR234)
- PIG Adhesive-Backed Grippy Mat, Mocha, 5 ft L (GRP36909-MC)
- VISIONTRON Sign Bracket, Polished Chrome, 1-1/4 in. H (SBC)
- PIP MaxiFlex Endurance 34844 Nylon Knit Gloves wMicroFoam Nitrile Palm Coating and Micro Dot Palm, 12PK (34-844/XL)
- MCR SAFETY Rider Raincoat, Black, XL (267CXL)
- MCR SAFETY Rider Raincoat, Black, 2XL (267CX2)
- MCR SAFETY Rider Raincoat, Yellow, 2XL (260CX2)
- MCR SAFETY Rain Jacket, Bound Seam, 2XL, Blue, Unisex (563JHX2)
- MCR SAFETY Classic Plus .35Mm PVC Poly Coat Cor, 4XL (240CX4)
- MCR SAFETY Classic Plus .35Mm PVC Poly Ridrcoat, 2XL (FR267CX2)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-S)
- Mcr Safety Rain Jackets