Shop All Inspection Gloves
Mcr Safety
Reversible Inspection Gloves, M, PK12
Mfr # 8700M
Zoro # G4090712
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size M
- Color White
- Glove Materials Nylon
- Glove Length 8-3/4"
- Application Provides an Excellent TouchSensitivity During Daily Inspection That Won't Interfere with Fine Inspection Details Providing ASecure Fit and Easy Grip and Is Lint FreeSo No Linting On Materials to Be Inspected
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 8700M
- Zoro # G4090712
- UPC # 30451438700283
- Country of Origin China
- Category Inspection Gloves
Dimensions
Glove Size | M |
Glove Length | 8-3/4" |
Size- Numeric | 8 |
Description
Knit Gloves, Hem Style Finished, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Glove Hand Style Ambidextrous, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety Z4 FR Shoulder Cape (15-721)
- MASTER LOCK Butterfly Valve Lockout, Universal, Red (S3921)
- ZORO SELECT Caution Tag, 5-3/4 x 3-1/4, PK25 (43Z347)
- BRADY Forklift(TM) Tag Holder 11 1/4 in H, English (FLT-ETSH9)
- MCR SAFETY Lint Free Nylon Reversible Mediu, M, PK12 (8730M)
- MCR SAFETY Gloves, General Purpose, Mens, Cotton, PR, 12PK (8600C)
- MCR SAFETY Inspection Glove, Wht, Cotton, Mens L, PK12 (8614C)
- MCR SAFETY Gloves, 100% Cotton Lisle-Jumbo, 100PK (8610CJ)
- MCR SAFETY Inspection Gloves, Men's S, PK12 (8700S)
- MCR SAFETY Cotton Inspector Gloves, Large, White, 12PK (8600)
- MAGID TouchMaster 661H Medium Weight Hemmed Lisle Gloves, 12PK (660H)
- Mcr Safety Inspection Gloves