Shop All Faceshields and Visors
Mcr Safety
Replacement Windows for Double Matrix Faceshield
Mfr # 494400
Zoro # G507469437
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Acetate
- For Use With US483000 Double-Matrix Headgear
- Visor Thickness .04in
- Dielectric Protection Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 494400
- Zoro # G507469437
- Country of Origin United States
- Category Faceshields and Visors
Details
Item | Visors & Faceshields |
Color | Clear |
Material | Acetate |
For Use With | US483000 Double-Matrix Headgear |
Visor Thickness | .04in |
Dielectric Protection | Yes |
Standards | Z87+ |
Description
US Safety's headgear and faceshields offer superior protection from liquid splashes and flying debris that would otherwise be damaging to the faceAn assortment of brackets and faceshield sizes and materials make it a good bet that you can find an option just right for you
- •Double Matrix replacement window
- •Clear
- •Flat acetate material
- •Measures 7" x 16.75" x .060
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC State Handicapped Reserved Parking Sign New Jersey, TMS324H (TMS324H)
- SIGNMISSION OSHA Notice, 7" Height, Peel And Stick Wall Graphic, 10" X 7", Cover Your Cough 2 (OS-NS-RD-710-25569)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, S, 1 PR (93840S)
- JACKSON SAFETY Jackson SGf Series Safety Glasses (50030)
- MCR SAFETY Faceshield Visor, Polycarbonate, Clear, 8 in H x 16 in W (181540)
- MCR SAFETY Faceshield Visor, Acetate, 8x15-1/2In (8XXZ2)
- MCR SAFETY Glasses, USS Single Clear PETG 8x15.5x.040, 12PK (486400)
- MCR SAFETY Glasses, 8X16'' .040 Visor PETG Sheet CSA, 25PK (181640CSA)
- MCR SAFETY Faceshield Bracket, Nylon, Blue (101)
- MCR SAFETY Ratchet Faceshield Assembly, 8x15 1/2, Blu (9JXT1)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x.04 CLR Bound 25/Cs (29096)
- Mcr Safety Faceshields and Visors