Shop All General Purpose Gloves
Mcr Safety
Regular Weight Cotton Poly White, L, PK12
Mfr # 9650LW
Zoro # G3303100
product price: $7.99
/pk 12, $0.67/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton Polyester Blend
- Glove Size L
- Color White
- Size L
- Glove Materials Cotton Polyester Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9650LW
- Zoro # G3303100
- UPC # 30451439650075
- Country of Origin Mexico
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Size | L |
Length | 9 3/4 in |
Glove Length | 9 3/4 in |
Size- Alpha | L |
Details
Item | Knit Gloves |
Material | Cotton Polyester Blend |
Color | White |
Glove Materials | Cotton Polyester Blend |
Glove Coating Coverage | Palm |
Cuff | Knit Wrist |
Standards | FDA Compliant Material |
Glove Coating Finish | Dotted |
Glove Coating Material | PVC |
Finger Style | Full Finger |
Thumb Style | Straight |
Glove Style | Knit |
Fabric Weight | Regular |
Gauge | 7 |
Application | Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. |
Glove Coating Cover | Palm |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Thickness | 7 ga |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards FDA Compliant Material, Glove Coating Cover Palm, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Keep Hands Clear Warning Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU6-0024-ND_7X5)
- VIKING Viking Journeyman 420D Bib Pant Green (3305P-XL)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Yellow (P2HNRW02A000)
- KAPPLER Zytron 300 Coverall, Tan, 4X, 6PK (Z3H426TN--4X)
- MCR SAFETY ted Cotton Clute Medium Weight, PK12 (8800)
- MCR SAFETY 10 Gauge 100 per. Cotton Natural, M, PK12 (9610SM)
- MCR SAFETY Regular Weight Cotton Poly Natura, M, PK12 (9635M)
- MCR SAFETY Gloves, Econ Cotton/Polyester 7 Gauge, S, 12PK (9634S)
- MCR SAFETY Gloves, White, XS, PK12 (N96051XS)
- MCR SAFETY Orange Double Palm Gloves 9018Do, PK12 (9018DO)
- SPONTEX GLOVE BLUETTES NEO S (17005)
- Mcr Safety General Purpose Gloves