Shop All General Purpose Gloves
Mcr Safety
Regular Weight Cotton Poly Gray, S, PK12
Mfr # 9637S
Zoro # G3601407
product price: $4.19
/pk 12, $0.35/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Materials Cotton Polyester Blend
- Length 8 3/4 in
- Application Food Service, Material Handling
- Glove Coating Coverage Uncoated
- Glove Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9637S
- Zoro # G3601407
- UPC # 30451439637137
- Country of Origin Multiple
- Category General Purpose Gloves
Dimensions
Glove Size | S |
Length | 8 3/4 in |
Details
Item | Knit Gloves |
Color | Gray |
Glove Materials | Cotton Polyester Blend |
Application | Food Service, Material Handling |
Glove Coating Coverage | Uncoated |
Glove Style | Knit |
Finger Style | Full Finger |
Thumb Style | Straight |
Glove Coating Material | Uncoated |
Fabric Weight | Regular |
Glove Coating Finish | None |
Standards | FDA Compliant Material |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Palm Coating Material | Uncoated |
Thickness | 7 ga |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards FDA Compliant Material, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, XL (730101XL)
- AVERY Price Tags with String Attached, PK1000 (12508)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Hydrogen Sulfide (GBPRO-2-CPO)
- DIXON Female GHT Swivel x FNPT, 1/2" (5021208C)
- MCR SAFETY Regular Weight Cotton Poly Finger, M, PK12 (9509SM)
- MCR SAFETY Regular Weight Cotton Poly Gray, M, PK12 (9637M)
- MCR SAFETY Knit Gloves, Glove Size XL, PK12 (96695XL)
- MCR SAFETY PVC Dotted String Knit Gloves Women's 10" L, 12PK (GLV328-WN)
- MCR SAFETY Gloves, 13 Gauge, Cotton Nat L, PR (9613LM)
- MCR SAFETY 10 Gauge Cotton Polyester Gray, PK12 (9611LM)
- CONDOR Jersey Gloves, Brown, S, PR (20GY78)
- Mcr Safety General Purpose Gloves