Shop All General Purpose Gloves
Mcr Safety
Regular Weight Cotton Poly Finger, M, PK12
Mfr # 9509SM
Zoro # G3601921
product price: $5.89
/pk 12, $0.49/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Materials Cotton Polyester Blend
- Length 8 3/4 in
- Glove Style Knit
- Glove Coating Coverage Uncoated
- Application Agriculture, Automotive, Carpentry, Construction, Landscaping, Janitorial, Warehousing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9509SM
- Zoro # G3601921
- UPC # 30451439509731
- Country of Origin Mexico
- Category General Purpose Gloves
Dimensions
Glove Size | S |
Length | 8 3/4 in |
Details
Item | Knit Gloves |
Color | White |
Glove Materials | Cotton Polyester Blend |
Glove Style | Knit |
Glove Coating Coverage | Uncoated |
Application | Agriculture, Automotive, Carpentry, Construction, Landscaping, Janitorial, Warehousing |
Fabric Weight | Regular |
Glove Coating Finish | None |
Thumb Style | Straight |
Glove Coating Material | Uncoated |
Finger Style | Fingerless |
Standards | FDA Compliant Material |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Palm Coating Material | Uncoated |
Thickness | 7 ga |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards FDA Compliant Material, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Garage No Parking Sign, 18" x 12, T1-1632-EG_12x18 (T1-1632-EG_12x18)
- STRANCO Die Cut Number Label, 0 (DBV-SINGLE-8-0)
- CELLUCAP Hairnet, L, 26-1/2in dia, Nylon, White, PK144 (HN5WTM)
- DICKIES Long Sleeve T-Shirt, Cotton, Hthr Gry, L (WL50HG RG L)
- MCR SAFETY Regular Weight Cotton Poly Gray, M, PK12 (9637M)
- MCR SAFETY Regular Weight Cotton Poly Gray, S, PK12 (9637S)
- MCR SAFETY Knit Gloves, Glove Size S, PK12 (96695S)
- MCR SAFETY Double Palm Poly Cotton Nap In R, PK12 (9018CRPC)
- MCR SAFETY Reg Wght 100 per Acrylic Orange La, PK12 (9617LM)
- MCR SAFETY Gloves, Reg Cotton/Polyester White 7 Gauge, M, 12PK (9500M)
- RADIANS Synthetic Leather Performance Under hood Glove - Large (159721)
- Mcr Safety Gloves & Hand Protection