Shop All Cut-Resistant Sleeves
Mcr Safety
Regular Weight 12 Sleeve Thumb Slot
Mfr # 9372T
Zoro # G3683611
product price: $3.19
/ea
Sold in multiples of 10 for $31.90
$31.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 12"
- ANSI/ISEA Cut Level A3
- Color Yellow
- Sleeve Material Kevlar(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9372T
- Zoro # G3683611
- UPC # 45143937271
- Country of Origin Mexico
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Length | 12" |
Details
Item | Cut-Resistant Sleeve |
ANSI/ISEA Cut Level | A3 |
Color | Yellow |
Sleeve Material | Kevlar(R) |
ANSI/ISEA Abrasion Level | 2 |
Standards | ANSI/ISEA 105 |
Sleeve Style | Sleeve with Thumbhole |
Application | Assembly Line, Automotive assembly, Canning ,construction, glass handling, HVAC, Mechanics |
Thickness | 7 ga |
Silicone-Free | No |
Cuff Style | Shirred Slip-On |
Latex-Free | No |
Brand and Series | MCR Safety CutPro 9372T |
Sleeve Performance | General Purpose |
Sleeve Type | Knit Cuff |
Series | CutPro 9372T |
ANSI/ISEA Heat Level | 2 |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A3, Sleeve Style Sleeve with Thumbhole, Sleeve Length 12 in, Thickness 7 ga, Sleeve Material Kevlar(R), Color Yellow, Size Universal, Series CutPro 9372T, Standards ANSI/ISEA 105, ANSI/ISEA Abrasion Level 2, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (92733PUL)
- BRADY Pipe Marker, Arrow, 2 In.H, 73949 (73949)
- MCR SAFETY Cold Protection Gloves, Acrylic Terry Lining, 2XL (N9690FCOXXL)
- JACKSON SAFETY Acetate Face Shield 9x19 CLR Reusable Face Protect (29060)
- MCR SAFETY Cut-Resistant Sleeve with Thumbhole, Cut Level A4, Aramid Material, 18 in L, Orange, Universal Size (9218OVT)
- MCR SAFETY Regular Weight 10 Sleeve Thumb Slot (9371T)
- MCR SAFETY Dyneema Sleeve, 18L, 1 Each (9318D10)
- MCR SAFETY Economy Weight 18 Sleeve Single Ply (9378P)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A5, Bicep Gusset, Orange, 14 in Length (9174O)
- MCR SAFETY Cut-Resistant Sleeve with Thumb Slot, Cut Pro, Kevlar, Cut Level A3, Yellow, 18 in L (9378T)
- PIP Dyneema Sleeves, Dyneema Sleeve (20-D16)
- Mcr Safety Abrasion & Cut Resistant Clothing