Shop All Heat Resistant Gloves
Mcr Safety
Reg Wght Terry Kevlar Brwn Cotton, M, PK12
Mfr # 9432KM
Zoro # G0481909
product price: $39.25
/pk 12, $3.27/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Knit
- Max. Temp. 500 Degrees F
- Thickness 7 ga
- Standards ANSI/ISEA 105
- Thumb Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 9432KM
- Zoro # G0481909
- UPC # 30451439432961
- Country of Origin Mexico
- Category Heat Resistant Gloves
Dimensions
Size | S ( 7 ) |
Glove Size | S |
Glove Length Style | Standard |
Glove Length | 10.25 in |
Size (Alpha) | S |
Size (Numeric) | 7 |
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection None, Standards ANSI/ISEA 105, Insulated No, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Label, Pk5, N1AP (N1AP)
- PEAKWORKS Vertical Lifelines - Premium Extruded Co-Polymer Fibre - Anchor End Snap Hook/Trailing End Back Splice (V84014075)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Navy, 2XL (AG-12 -2XL)
- NMC Forklift, Plug, And Cylinder Lockout (FL02)
- MCR SAFETY Reg Wght Terry Kevlar Brwn Cotton, M, PK12 (9430KM)
- MCR SAFETY Light 14Oz Loop In Terry Cont, PK12 (9425KM)
- MCR SAFETY Std Weight 22Oz Knit Wrist Gray, PK12 (9422KM)
- MCR SAFETY Standard Weight 18 Oz Knit Wrist L, PK12 (9400KM)
- MCR SAFETY Heat Resistant Gloves, Gauntlet, L, PR (9124G)
- MCR SAFETY E Weight Limited Flammability, L, PK12 (9432GFR)
- STEEL GRIP Glove Protector, Aluminized outer Shell, Felt Lined, Leather Straps (792)
- Mcr Safety Gloves & Hand Protection