Mcr Safety

Reading Glasses, +2.0, Gray, Polycarbonate


product price: $4.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Lens Coating Anti-Scratch
  • Frame Style Wraparound
  • Lens Color Gray
  • Standards ANSI Z87+, CAN/CSA Z94.3
  • Eyewear Venting Non-Vented
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Eyewear Size M

Description

Bifocal Safety Reading Glasses, +2.00 Diopter Strength, Gray Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Gray Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Gray Temple Color, Hybrid Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI Z87+, CAN/CSA Z94.3, Eyewear Frame Style Frameless, Eyewear Size M, Series BK1, Foam Lined No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.