Mcr Safety

Reader Eyewear, 2.5, Antifog, Polycarbonate


product price: $11.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Lens Coating Anti-Fog
  • Frame Style Wraparound
  • Lens Color Clear
  • Eyewear Venting Indirect
  • Standards ANSI Z87+, AS/NZS 1337.1, CAN/CSA Z94.3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Eyewear Size Universal

Description

Reader Eyewear, 2.5 Diopter, Clear Lens Color, Antifog Lens Coating, Foam Lined, Wraparound Frame Design, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, Silver Temple Color, Bayonet Temple Style, 99.9 Percent UV Protection, Venting IndirectStandards ANSI Z87+

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.