Shop All Reader Eyewear
Mcr Safety
Reader Eyewear, 2.0, Antifog, Polycarbonate
Mfr # RTH20AF
Zoro # G5191191
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog
- Frame Style Wraparound
- Lens Color Clear
- Eyewear Venting Indirect
- Standards ANSI Z87+, AS/NZS 1337.1, CAN/CSA Z94.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # RTH20AF
- Zoro # G5191191
- UPC # 766868282285
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | Universal |
Description
Bifocal Safety Reading Glasses, +2.00 Diopter Strength, Clear Lens Color, Anti-Fog Lens Coating, Goggle Eyewear Frame Design, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, Silver Temple Color, Bayonet Temple Style, 0.999 UV Protection, Eyewear Venting Indirect, X-Ray Detectable No, Includes Interchangeable Ratchet Temple, Adjustable Head Band, Standards ANSI Z87+, Eyewear Frame Style Full-Frame, Eyewear Size Universal, Series Better, Foam Lined Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Exit Sign, English, 10" W, 7" H, Vinyl, White (U1-1008-RD_10X7)
- THOROGOOD SHOES Size 14 Men's Hiker Shoe Composite Oxford Hiker Saftey Toe, Black/Gray (804-6493 M 14)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, S (101621-211 S REG)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, XL, 12PK (56-424/XL)
- MCR SAFETY Reader Eyewear, 2.5, Antifog, Polycarbonate (RTH25AF)
- MCR SAFETY Reader Eyewear, 1.5, Antifog, Polycarbonate (RTH15AF)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH10)
- MCR SAFETY Reading Glasses, +1.0, Clear, Polycarbonate, Series: Better (8Y682)
- MCR SAFETY Reading Glasses, +2.5, Gray, Polycarbonate (K3H25G)
- MCR SAFETY Safety Glasses, Traditional Anti-Fog (DM13H15PF)
- RADIANS Radians C2(TM) Bi-Focal Safety Eyewear (C2-120)
- Mcr Safety Reader Eyewear