Shop All Rainsuits
Mcr Safety
Rainsuit w/Detach Hood, Hi-Vis Orng, M
Mfr # 2013RM
Zoro # G3905203
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear ANSI Class Class 1, Type O
- ANSI Class 1
- Hood Style Detachable
- Material PVC
- Hood Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 2013RM
- Zoro # G3905203
- UPC # 45143201426
- Country of Origin China
- Category Rainsuits
Dimensions
Fits Chest Size | 38 in to 40 in |
Size | M |
Jacket Length | 30 in |
Fits Waist Size | 46 in |
Sleeve Length | 30 in |
Description
Rainsuit with Detachable Hood, Color Orange, Material PVC, Hood Style Detachable, ANSI Class 1, High-Visibility Yes, Size M, Jacket Length 30 in, Fly Closure Type Snaps, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, Thickness 0.35 mil, Features Lime/Silver Reflectve Stripes, Includes Hood Yes, Number of Coat Pockets 2, ANSI Type O, Jacket Entry Closure Type Snaps, Inseam 27 1/2 in, Maximum Chest Size 52 in, Maximum Waist Size 46 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 46" Waist Sz, 30" Inseam, Blk (102776-001-46x30)
- SCHNEIDER ELECTRIC Warning Light, Rotating Mirror LED, Red (XVR10B04)
- 3M Fire Barrier Sealant, 20 oz., Red-Brown (CP-25WB+20OZ)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog, Anti-Scratch, Polarized (XD416)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, XL (2013RXL)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 3XL (2013RX3)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Orng, L (2013RL)
- MCR SAFETY Squall .20Mm Single Ply PVC Suit 3, 3XL (O703X3)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 2XL (FR2003X2)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, 2XL (3882X2)
- GEMPLERS 2 Piece Rainsuit W/Hood, Green, Xl (167460-RSXL)
- Mcr Safety Rainsuits