Shop All Rainsuits
Mcr Safety
Rainsuit w/Detach Hood, Hi-Vis Orng, L
Mfr # 2013RL
Zoro # G2323867
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Rainwear ANSI Class Class 1, Type O
- Material PVC
- Inseam 28 1/2 in
- Fits Waist Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 2013RL
- Zoro # G2323867
- UPC # 45143201433
- Country of Origin China
- Category Rainsuits
Dimensions
Size | L |
Fits Waist Size | 48 in |
Jacket Length | 31 in |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | 31 1/2 in |
Description
Rainsuit with Detachable Hood, Color Orange, Material PVC, Hood Style Detachable, ANSI Class 1, High-Visibility Yes, Size L, Jacket Length 31 in, Fly Closure Type Snaps, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, Thickness 0.35 mil, Features Lime/Silver Reflectve Stripes, Includes Hood Yes, Number of Coat Pockets 2, ANSI Type O, Jacket Entry Closure Type Snaps, Inseam 28 1/2 in, Maximum Chest Size 54 in, Maximum Waist Size 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Bike Patrol Polo, S, Royal Blue (71322)
- WATSON GLOVES Flex Time High Performance - Xlarge PR (005-X)
- VESTIL Yellow Surface Flexible Stakes, 36 x 3.25 (VGLT-16-3F-Y)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 477J37 (477J37)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 2XL (2013RX2)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 4XL (2013RX4)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 3XL (2013RX3)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, XL (2013RXL)
- MCR SAFETY Classic Plus .35Mm PVC Poly Suit 3 P, L (2403L)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, S (2003S)
- RPS OUTDOORS Rps Hi-Viz Rainwear Suit - Yellow - L (51-133-15)
- Mcr Safety Rainsuits