Shop All Rainsuits
Mcr Safety
Rainsuit w/Detach Hood, Hi-Vis Org, 4XL
Mfr # 2013RX4
Zoro # G4037476
product price: $59.55
/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear ANSI Class Class 1, Type O
- Includes Elastic Suspenders, Silver Reflective Tape
- Hood Included Yes
- Jacket Length 35 in
- Rainwear Ankle Style Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 2013RX4
- Zoro # G4037476
- UPC # 45143201471
- Country of Origin China
- Category Rainsuits
Dimensions
Size | 4XL |
Jacket Length | 35 in |
Fits Waist Size | 56 in |
Fits Chest Size | 58 in to 60 in |
Sleeve Length | 35 1/2 in |
Description
Rainsuit with Detachable Hood, Color Orange, Material PVC, Hood Style Detachable, ANSI Class 1, High-Visibility Yes, Size 4XL, Jacket Length 35 in, Fly Closure Type Snaps, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, Thickness 0.35 mil, Features Lime/Silver Reflectve Stripes, Includes Hood Yes, Number of Coat Pockets 2, ANSI Type O, Jacket Entry Closure Type Snaps, Inseam 32 1/2 in, Maximum Chest Size 65 in, Maximum Waist Size 56 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 15, 17" H, Yellow, Plain, PR (8805000)
- PROGRESS LIGHTING LED Combination Exit/Emergency Light, PECUE-UG-30 (PECUE-UG-30)
- DEWALT Ear Plugs Bell NRR33 Foam Plug-Uncord-50 Pair Bag PR (DPG63BG50)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Stealth Series (S3970HS)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, XL (2013RXL)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Orng, M (2013RM)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Orng, L (2013RL)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Fr, 7XL (FR2003X7)
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, M (8402M)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, 3XL (3003X3)
- TINGLEY Rain Suit, 3 Piece, 2XL (S56307 XXL)
- Mcr Safety Workwear and Protective Clothing