Shop All Rainsuits
Mcr Safety
Rainsuit w/Detach Hood, Hi-Vis Org, 2XL
Mfr # 2013RX2
Zoro # G1213301
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear ANSI Class Class 1, Type O
- Fits Waist Size 52 in
- Hood Included Yes
- Color Orange
- Thickness 0.35 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 2013RX2
- Zoro # G1213301
- UPC # 45143201457
- Country of Origin China
- Category Rainsuits
Dimensions
Fits Waist Size | 52 in |
Jacket Length | 33 in |
Size | 2XL |
Fits Chest Size | 52 in to 54 in |
Sleeve Length | 33 1/2 in |
Description
Rainsuit with Detachable Hood, Color Orange, Material PVC, Hood Style Detachable, ANSI Class 1, High-Visibility Yes, Size 2XL, Jacket Length 33 in, Fly Closure Type Snaps, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, Thickness 0.35 mil, Features Lime/Silver Reflectve Stripes, Includes Hood Yes, Number of Coat Pockets 2, ANSI Type O, Jacket Entry Closure Type Snaps, Inseam 30 1/2 in, Maximum Chest Size 60 in, Maximum Waist Size 52 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Floor Marking Tape, Arrow, 4In W, Grn, PK100 (104425)
- CONDOR Wall Mounted Eyewash Station ABS Plastic (49EV49)
- DELTA PLUS Quattro(TM) Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 27 dB, Blue, 100 PK (EP-401)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL3X001200)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Orng, M (2013RM)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Org, 3XL (2013RX3)
- MCR SAFETY Rainsuit w/Detach Hood, Hi-Vis Orng, L (2013RL)
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, XL (8402XL)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, M (3003M)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, S (2003S)
- CLC WORK GEAR CLC R1012X Rain Suit, 2XL, PVC, Yellow, Detachable Collar (R1012X)
- Mcr Safety Workwear and Protective Clothing