Shop All Rain Jackets
Mcr Safety
Raincoat, Yellow, L
Mfr # 230CL
Zoro # G3442704
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material PVC
- Length 49 in
- Fabric Weight 10.5 oz
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 230CL
- Zoro # G3442704
- UPC # 45143230433
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Length | 49 in |
Fits Chest Size | 42 in to 44 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Description
Rain Jacket, Style Rain Coat, Size L, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Snap, Gender Unisex, Material PVC, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Detachable, Length 49 in, Includes Lining Yes, Maximum Chest Size 44 in, Lining Material Polyester, Features Chemical Resistant, Cuff Style Snaps, Thickness 0.35 mil, ANSI Type Unrated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Behind-the-Neck Ear Muffs, 22 dB, VeriShield, Black (1035112-VS)
- CONDOR OUTDOOR PRODUCTS GADGET POUCH, OLIVE DRAB (MA26-001)
- ERB SAFETY T-Shirt, Short Sleeve, Hi-Viz, Lime, 5XL (64024)
- ARIAT Athletic Shoe, B, 7 1/2, Gray, PR (10044427)
- MCR SAFETY Raincoat, Yellow, M (230CM)
- MCR SAFETY Raincoat, Yellow, XL (230CXL)
- MCR SAFETY Raincoat with Detachable Hood, Yellow, S (260CS)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr, M (300CM)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, S (O72CS)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC 60 Riderco, XL (360CXL)
- ONGUARD Chemtex Rain Jacket, Attchd Hood, Green, M (7103400)
- Mcr Safety Rain Jackets