Shop All Rain Jackets
Mcr Safety
Raincoat with Detachable Hood, Yellow, S
Mfr # 260CS
Zoro # G5139111
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material PVC
- Length 54 in
- Gender Men's
- Fits Chest Size 34 in to 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 260CS
- Zoro # G5139111
- UPC # 45143260119
- Country of Origin Multiple
- Category Rain Jackets
Dimensions
Size | S |
Length | 54 in |
Fits Chest Size | 34 in to 36 in |
Details
Item | Rain Coat with Detachable Hood |
Color | Yellow |
Material | PVC |
Gender | Men's |
Closure Type | Snaps |
Liner Material | Polyester |
Includes | Storage Bag, Badge Holder |
Number of Outside Pockets | 2 |
Seam Style | Heat Welded |
Thickness | 0.35 mm |
Resists | water |
Number of Inside Pockets | 0 |
Lining Material | Polyester |
Number of Pockets | 2 |
Description
Rain Coat with Detachable Hood, Size S, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Snaps, Gender Men's, Material PVC, Length 54 in, Lining Material Polyester, Thickness 0.35 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZOS-L)
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Scratch (OO9096-38)
- STRANCO Calibration Label, ENG, Black/White, PK350, TC-10602 (TC-10602)
- CARHARTT Long Sleeve Henley, Navy, 2XL (K128-NVY XXL TLL)
- MCR SAFETY Raincoat with Detachable Hood, Black, S (267CS)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr Coat, L (300CL)
- MCR SAFETY Classic .35Mm PVC Poly 49 Coat Yello, 4XL (200CX4)
- MCR SAFETY Schooner Ii .35Mm Pvc Poly Poncho Ye (2000)
- MCR SAFETY Classic Plus .35Mm PVC Poly Ridrcoat, 2XL (FR267CX2)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr, M (300CM)
- BLACKCANYON OUTFITTERS Poncho Assorted Color 50X80 PDQ (CF5238)
- Mcr Safety Rain Gear