Shop All High Visibility Jackets & Coats
Mcr Safety
Rain Jacket w/Hood, Hi-Vis Yellow/Green, L
Mfr # 500RJHL
Zoro # G4139852
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Yellow/Green
- Material Polyurethane
- Length 31 1/2 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 500RJHL
- Zoro # G4139852
- UPC # 45143500536
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Length | 31 1/2 in |
Fits Chest Size | 42 in to 44 in |
Details
Item | Rain Jacket with Hood |
Color | Yellow/Green |
Material | Polyurethane |
Gender | Men's |
Number of Pockets | 0-3 |
Closure Type | snaps |
ANSI Class | ANSI 107 Class 2 |
Number of Outside Pockets | 2 |
Liner Material | Polyester |
Seam Style | Stitched/Taped |
Thickness | 0.28 mm |
Resists | water |
Number of Inside Pockets | 0 |
Includes | Drawstring Hood |
Lining Material | Polyester |
Description
Rain Jacket with Hood, Size L, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow/Green, Front Closure Type Snaps, Gender Men's, Material Polyurethane, Length 31 1/2 in, Lining Material Polyester, Thickness 0.28 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (LW3-1A-30HA)
- EDWARDS SIGNALING Temporal Horn, White (2447TH-W)
- HONEYWELL Replacement Eye Wash Bottle, 16 oz. (32-000454-0000-H5)
- ACID EATER Battery Acid Wipes, Canister, 10 oz., PK12 (1002-003)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, XL (500RJHXL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, 4XL (500RJHX4)
- MCR SAFETY .40Mm Stretch Pu Cotton Poly 49 Coat, XL (518CXL)
- GLOWEAR BY ERGODYNE Bomber Jacket, Quilted, Lime, Large (8377-L)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-XXL)
- TINGLEY Tingley Icon ANSI Class 3 Hi-Vis Jacket (J24122.MD)
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-4X (DRW11-1ZGR-4X)
- Mcr Safety High Visibility Clothing