Shop All High Visibility Jackets & Coats
Mcr Safety
Rain Jacket w/Hood, Hi-Vis Yellow/Green, 4XL
Mfr # 500RJHX4
Zoro # G4118931
product price: $50.99
/ea
Sold in multiples of 20 for $1,019.80
$1,019.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- Size 4XL
- Standards ANSI 107-2015
- Color Yellow/Green
- Features Breathable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 500RJHX4
- Zoro # G4118931
- UPC # 45143500574
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4XL |
Jacket Length | 35 in |
Rainwear Size | 4XL |
Fits Chest Size | 58 in to 60 in |
Length | 35 in |
Description
Rain Jacket with Hood, Style Rain Coat, Size 4XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow/Green, Front Closure Type Snaps, Gender Unisex, Material Polyurethane, High-Visibility Yes, ANSI Class Class 3, Type R, Includes Hood Yes, Hood Style Attached, Length 35 in, Lining Material Polyester, Features Breathable, Standards ANSI 107-2015, Cuff Style Straight, Thickness 0.35 mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE Flammables Safety Cabinet, Yellow (YPI6010X)
- MUTUAL INDUSTRIES 12"X12"X300' Lumberguard Plain (14667-300-12)
- IDESCO SAFETY Self-Laminated Danger Safety Tag, PK10 (LAP120AC)
- SHOWA Cut Resistant Gloves, Yellow/Blue, S, PR (KV300S-07)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, XL (500RJHXL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, L (500RJHL)
- MCR SAFETY .40Mm Stretch Pu Cotton Poly 49 Coat, XL (518CXL)
- VIKING Open Road Safety Jkt Green (D6323JG-XXXXL)
- TINGLEY Tingley Icon ANSI Class 3 Fleece Lined Hi-Vis Rain Jacket (J24172.SM)
- VIKING Viking 300D CSA Safety Jkt-Green (6330JG-XXL)
- PIONEER Ripstop Jacket, Green, Small (V1200261U-S)
- Mcr Safety High Visibility Clothing