Shop All Rain Jackets
Mcr Safety
Rain Jacket, Bound Seam, 2XL, Blue, Unisex
Mfr # 563JHX2
Zoro # G5046773
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nylon, Polyurethane
- Length 33 in
- Gender Unisex
- Rainwear ANSI Class Unrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 563JHX2
- Zoro # G5046773
- UPC # 45143637942
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 2XL |
Length | 33 in |
Fits Chest Size | 62 in |
Maximum Chest Size | 62 in |
Description
Rain Jacket, Style Rain Jacket, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 0, Color Blue, Front Closure Type Snap, Gender Unisex, Material Nylon, TPU, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Attached, Length 33 in, Includes Lining Yes, Maximum Chest Size 62 in, Features Breathable, Cuff Style Straight, ANSI Type Unrated, Breathable Fabric Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, M, 1 PR (281M-08.EU)
- 3M PROTECTA Self Retracting Lifeline, 11 ft, 310 lb Capacity, Steel Carabiner Anchor, Harness Steel Snap Hook (3100426)
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 32 dB, Yellow (18-11003)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, 2XL/3XL, Kevlar(R)/Nomex(R) (RKNAR-QC/3XLBK)
- MCR SAFETY Rain Jacket, Bound Seam, 3XL, Blue, Unisex (563JHX3)
- MCR SAFETY Rider Raincoat, Black, 3XL (267CX3)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC 60 Riderco, XL (360CXL)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr Coat, XL (300CXL)
- MCR SAFETY Rider Raincoat, Yellow, 2XL (260CX2)
- MCR SAFETY Rider Raincoat, Yellow, M (260CM)
- TINGLEY Eagle Rain Jacket, Yellow, S (J21207)
- Mcr Safety Rain Jackets