Shop All High Visibility Jackets & Coats
Mcr Safety
Rain Coat Hood, Hi-Vis Orange, 4XL
Mfr # 201CRX4
Zoro # G3948086
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC
- Length 49 in
- Gender Men's
- Number of Pockets 0-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 201CRX4
- Zoro # G3948086
- UPC # 45143201174
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4XL |
Length | 49 in |
Fits Chest Size | 58 in to 60 in |
Details
Item | Rain Coat with Detachable Hood |
Color | Orange |
Material | PVC |
Gender | Men's |
Number of Pockets | 0-3 |
Closure Type | Snaps, Storm Flap |
Resists | Acids, Most Chemicals, Oils |
Number of Inside Pockets | 0 |
Thickness | 0.35 mm |
ANSI Class | ANSI 107 Class 3 |
Liner Material | Polyester |
Number of Outside Pockets | 2 |
Seam Style | Stitched/Taped |
Includes | Silver Reflective Tape, Drawstring Hood, Roomy Raglan Sleeves, Ventilated Back, Underarm Air Vents |
Rainwear Features | Chemical Resistant |
Description
Rain Coat with Detachable Hood, Gender Men's, Front Closure Type Snaps, Color Orange, Size 4XL, Number of Outside Pockets 2, Material PVC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 2 Snap Card Holder - 4.75W X 3.50H (CH14)
- PIG SpillBlocker Barrier Dike, 4-1/2 In (PLR254-NG)
- BLACK DIAMOND SpillPack Drum Kit, Wheeled, 50 gal., Oil (1350KO-BD)
- BRADY Fire Extinguisher Label, 1-1/2inHx6inW, 95225 (95225)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, L (500RJHL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, 4XL (500RJHX4)
- MCR SAFETY .40Mm Stretch Pu Cotton Poly 49 Coat, XL (518CXL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, XL (500RJHXL)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, Large, Lime, Class 3 (655RC-3)
- OCCUNOMIX Jacket, Unisex, L, Orange (LUX-350-JB-BOL)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Orange, L (C44129)
- Mcr Safety High Visibility Jackets & Coats