Shop All High Visibility Jackets & Coats
Mcr Safety
Rain Coat Hood, Hi-Vis Orange, 3XL
Mfr # 201CRX3
Zoro # G4053655
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Size 3XL
- Color Orange
- Number of Pockets 2
- Closure Type Snaps, Storm Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mcr Safety
- MFR # 201CRX3
- Zoro # G4053655
- UPC # 045143201167
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Length | 49 in |
Details
Item | Rain Coat with Detachable Hood |
Material | PVC |
Color | Orange |
Number of Pockets | 2 |
Closure Type | Snaps, Storm Flap |
Liner Material | Polyester |
Resists | water |
Number of Inside Pockets | 0 |
ANSI Class | ANSI 107 Class 3 |
Includes | Silver Reflective Tape, Drawstring Hood, Roomy Raglan Sleeves, Ventilated Back, Underarm Air Vents |
Thickness | 0.35 mm |
Number of Outside Pockets | 2 |
Seam Style | Heat Welded |
Gender | Men's |
Lining Material | Polyester |
Description
Rain Coat with Detachable Hood, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Orange, Front Closure Type Snaps, Storm Flap, Gender Men's, Material PVC, Length 49 in, Lining Material Polyester, Thickness 0.35 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194785)
- OPTIC MAX Amber Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140A)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (34-8753)
- BRADY Pipe Marker, Adhesive, White, Return, PK5, 7242-4-PK (7242-4-PK)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, 4XL (500RJHX4)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, XL (500RJHXL)
- MCR SAFETY .40Mm Stretch Pu Cotton Poly 49 Coat, XL (518CXL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, L (500RJHL)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Orange, XL (301HI-O-XL)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, 3XL (8377)
- UTILITY PRO High-visibility Yellow/Black Class 3 Bomber with fleece jacket Jacket size L (UHV563-L-YB)
- Mcr Safety High Visibility Jackets & Coats