Shop All High Visibility Jackets & Coats
Mcr Safety
Rain Coat Detach Hood, Hi-Vis Org, XL
Mfr # 201CRXL
Zoro # G3965001
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Size XL
- Color Orange
- Features Chemical Resistant
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # 201CRXL
- Zoro # G3965001
- UPC # 045143201143
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Fits Chest Size | 48 in to 50 in |
Length | 49 in |
Description
Rain Coat with Detachable Hood, Style Rain Coat, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Orange, Front Closure Type Snaps, Storm Flap, Gender Unisex, Material PVC, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Detachable, Length 49 in, Lining Material Polyester, Features Chemical Resistant, Cuff Style Snap, Thickness 0.35 mil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Grey, Spandex, Neoprene (EXO-MWR-04-L)
- BRADY Ball Valve Lockout, 6 1/4 in W, Plastic (151749)
- CAROLINES TREASURES 18 x 27 in. Scottish Terrier Christmas Tree Indoor or Outdoor Mat (CK3560MAT)
- RADIANS XL High Visibility Vest, Silver (SV4GMXL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, L (500RJHL)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, 4XL (500RJHX4)
- MCR SAFETY Rain Jacket w/Hood, Hi-Vis Yellow/Green, XL (500RJHXL)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-3X)
- 2W INTERNATIONAL High Viz Softshell Jacket, 3X-Large, Lime, Class 3 (SHL35C-3 2XL)
- PORTWEST Hi-Vis 3in1 Premium Bomber Jkt, XL (US365)
- UTILITY PRO High-visibility Polyester Hi-Vis Windbreaker size UHV600-XXL (UHV600-XXL)
- Mcr Safety Workwear and Protective Clothing