Shop All General Purpose Gloves
Mcr Safety
PVC Dotted String Knit Gloves Men's 10" L, 12PK
Mfr # GLV328-MN
Zoro # G406603581
product price: $19.99
/pk 12, $1.67/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mcr Safety
- MFR # GLV328-MN
- Zoro # G406603581
- Country of Origin Taiwan, Province of China
- Category General Purpose Gloves
Dimensions
Length | 10" |
Details
Color | Natural |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander Cut Resistant 13 ga. Gray ANSI A3 Gloves, Black Textured Foam Nitrile Palm Coating, S (AZNBR009)
- CONDOR Rain Jacket w/ Detachable Hood, Yellow, XL (4PCK2)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Green, XL, PR (47-200)
- HONEYWELL Cut-Resistant Sleeve, Cut Level A4, HPPE Material, 14 in L, White (CTSS-2-14)
- MCR SAFETY Heavy Weight Cotton Poly Gray He, S, PK12 (9507SMH)
- MCR SAFETY Reg Wght 100 per Acrylic Orange La, PK12 (9617LM)
- MCR SAFETY 10 Gauge 100 per. Cotton Natural, M, PK12 (9610SM)
- MCR SAFETY Reg Weight 100 per Cotton Nat.Me, PK12 (9510MM)
- MCR SAFETY Heavy Wght 100 per Cotton Natural, M, PK12 (9506LM)
- MCR SAFETY Regular Weight Cotton Poly Natura, L, PK12 (9635L)
- CUSTOM LEATHERCRAFT Gloves Xlr Framer Dexterity (140X)
- Mcr Safety Gloves & Hand Protection